3.7V Rechargeable Heated Insoles, Black, L/XL

  • Mfr # 675595807589

  • Zoro # G122408088


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675595807589
Zoro #
G122408088
UPC #
675595807589
Country of Origin
China

Dimensions

Width
4.7 in
Size
L/XL

Details

Item
Insoles
Color
Black
Material
Polyester

Description

The ActionHeat battery heated insoles are the perfect option for anyone with cold feet! Whether you are hiking your favorite trail in the Poconos, or deer hunting in Iowa, you will love the warmth and comfort of the ActionHeat insoles. With built-in, ultra-fine heating panels strategically placed under the toes, they are the best heated insole option on the market. The easy-to-use controller has 3 heat settings and the insoles can last up to 8+ hours while reaching up to 140F with a push of a button. HOW TO USE: 1. Charge Up - Fully charge insoles with provided charger kit (the battery is built into the insole) 2. Insert - Place insoles in shoes or boots 3. Turn On - Choose desired heat setting by pressing "I" "II" or "III" on the controller or on the back of the insoles. Features: - Heats up to 140F for up to 8+ hours - Easy to use wireless remote control with 3 heat settings - An integrated heating system with built-in 3.7V rechargeable batteries - Ultra-thin and lightweight design for maximum comfort - Fits in all types of footwear, shoes, and boots - Heating System: 3.7 Volt - Sizes Available: S/M, L/XL Material Contents: - Fabric: Deodorized breathable fleece lined soft shell Estimated Heating Times: - High (III): 140F - 3+ Hours - Medium (II): 120F - 4.5+ Hours - Low (I): 100F - 8+ Hours ActionHeat Insole Sizing: Cut-to-fit adjustable sizing with an easy guide. - S/M: Men's 4-9, Women's 5.5-10 - L/XL: Men's 9.5+, Women's 10.5+ Includes: - (2) ActionHeat Rechargeable 3.7V Insoles W/ Heated Toes - (1) Dual micro-USB charging kit with wall adaptor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.