5V Battery Heated Featherweight Glove, Women's, Black, L

  • Mfr # 675595810329

  • Zoro # G822408173


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
675595810329
Zoro #
G822408173
UPC #
675595810329
Country of Origin
China

Dimensions

Size
L

Details

Color
Black
Item
Gloves

Description

The ActionHeat 5V battery heated featherweight gloves are the perfect blend of quality, heating performance, and comfort. The heating elements are perfectly positioned along your fingers and thumbs so the heat circulates throughout your entire hand for complete warmth. Slim batteries fit into a discreet pocket on the extended gauntlet for a comfortable fit. These gloves are great for walking your dog, going to a ballgame, and even on a construction site. The ActionHeat featherweight gloves feature touch-button technology, with 3 easy to use heat settings. The gloves will reach a maximum temperature of 140F and can last up to 5+ hours. HOW TO USE: 1. Charge Up - Fully charge power banks with provided charger kit. 2. Plug-In - Connect the power bank to USB plug located in the pocket. 3. Turn On - Press and hold touch-button control on the wrist for 3-5 seconds. Press touch-button to adjust the temperature. Features: - Onboard temperature control button allows easy access to the 3 heat settings providing adjustable warmth - Strategically placed heating elements use ultra-fine fibers for optimal heating performance - An integrated heating system located along the fingers and thumb - Palm and fingers enforced with silicone design for extra grip and dexterity - Waterproof zippered battery pocket stores rechargeable lithium-polymer battery - A thin layer of Thinsulate supplies quality insulation & wind protection - Touch-button thumb and index finger - Weather-tight elastic cuff with cinch cord Estimated Heating Times: - High (Red): 140F - 2+ Hours - Medium (White): 120F - 3+ Hours - Low (Blue): 100F - 5+ Hours Material Contents: - Fantex waterproof membrane - Lightweight Slim Fit featherweight Construction - Exterior shell constructed of heat-trapping material provides maximum warmth and comfort Includes: - (2) ActionHeat 5V Battery Heated featherweight Gloves w/ heated fingers - (2) Rechargeable 5V 3000mAh Batteries - (1) 24" Dual battery charger kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.