5V Battery Heated Glomitt, Men's, Black, L/XL

  • Mfr # 810058855671

  • Zoro # G522408046


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Size
L/XL
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058855671
Zoro #
G522408046
UPC #
810058855671
Country of Origin
China

Dimensions

Size
L/XL

Details

Item
Glomitt
Color
Black

Description

The ActionHeat 5V battery heated glomitts are a popular option for those looking to quickly transition from the heating performance of a mitten, and dexterity of fingerless gloves. The added heat keeps your hands and fingers from going numb, and the magnetic flip top & thumb allows for an instant transition from a mitten to a glove. The palm features added textures to aid with grip & dexterity. The heating elements are perfectly positioned along your fingers and thumbs, as well as the mitten flip top so the heat circulates throughout your entire hand for complete warmth. Slim batteries fit into a discreet pocket on the extended gauntlet for a comfortable fit. HOW TO USE: Charge Up - Fully charge power banks with provided charger kit. Plug-In - Connect the power bank to USB plug located in the pocket. Turn On - Press and hold touch-button control on the wrist for 3-5 seconds. Press touch-button to adjust the temperature. Features: Onboard temperature control button allows easy access to the 3 heat settings providing adjustable warmth Strategically placed heating elements use ultra-fine fibers for optimal heating performance An integrated heating system located along the fingers and thumb Waterproof zippered battery pocket stores rechargeable lithium-polymer battery A thin layer of Thinsulate supplies quality insulation & wind protection Weather-tight elastic cuff with cinch cord Magnetic flip top & thumb Estimated Heating Times: High (Red): 145F - 1.5+ Hours Medium (White): 125F - 2.5+ Hours Low (Blue): 110F - 3.5+ Hours Material Contents: Outer Shell: 96% Polyester, 4% Elastane Palm: 50% Nylon, 50% PU Insulation: 65% PU, 35% Polyester Lining: 100% Polyester Fantex waterproof membrane Lightweight Slim Fit Textile Construction Exterior shell constructed of heat-trapping material provides maximum warmth and comfort Includes: (2) ActionHeat 5V Battery Heated Glomitts (2) Rechargeable 5V 3000mAh Batteries (1) 24" Dual battery charger kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.