5V Battery Heated Glove Liners, Men's, Black, L/XL

  • Mfr # 675595808197

  • Zoro # G122408187


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
L/XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675595808197
Zoro #
G122408187
UPC #
675595808197
Country of Origin
China

Dimensions

Size
L/XL

Details

Color
Black
Item
Glove Liners

Description

The ActionHeat 5V battery heated glove liners are perfect for all outdoor activities to keep the hands warm and toasty. With the thin, stretchy design, and extended gauntlet, the ActionHeat glove liners are meant to be worn under other gloves for added warmth. The heating elements are perfectly positioned along your fingers and thumbs so the heat circulates throughout your entire hand for complete comfort. The ActionHeat glove liners have a touch-button technology with 3 easy to use heat settings. The gloves will reach a maximum temperature of 150F and can last up to 5+ hours. HOW TO USE: 1. Charge Up - Fully charge power banks with provided charger kit. 2. Plug-In - Connect the power bank to USB plug located in the pocket. 3. Turn On - Press and hold touch-button control on the wrist for 3-5 seconds. Press touch-button to adjust the temperature. Features: - Onboard temperature control button allows easy access to the 3 heat settings providing adjustable warmth - Strategically placed heating elements use ultra-fine fibers for optimal heating performance - An integrated heating system located along the fingers and thumb - Highly versatile fitted construction fits comfortably under most gloves or mittens for optimal heat transfer. - Moisture-wicking polyester & spandex material blend provides warmth and comfort - Waterproof zippered battery pocket stores rechargeable lithium-polymer battery Estimated Heating Times: - High (Red): 150F - 2+ Hours - Medium (White): 130F - 3+ Hours - Low (Blue): 110F - 5+ Hours Material Contents: - 5% Spandex, 95% Polyester - High-quality stretchable fabric provides lightweight warmth, comfort, and versatility Includes: - (2) ActionHeat 5V Battery Heated Glove Liners w/ heated fingers - (2) Rechargeable 5V 3000mAh Batteries - (1) 24" Dual battery charger kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.