5V Battery Heated Leather Dress Glove, Women's, Tan, XL

  • Mfr # 810058855954

  • Zoro # G322408055


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810058855954
Zoro #
G322408055
UPC #
810058855954
Country of Origin
China

Dimensions

Size
XL

Details

Item
Gloves
Color
Tan

Description

The ActionHeat 5V battery heated women's leather dress gloves are here to keep you warm during cold weather walks, commutes, or any other activity. Want to stay warm but the bulky snow gloves don't work with your wardrobe? These classic leather gloves are an excellent solution for you. The ActionHeat 5V Leather Dress heated gloves provide finger and thumb heating elements and feature an insulation layer for maximum heat retention. These excellent gloves are guaranteed to keep your hands warmer during your cold weather activities. HOW TO USE: Charge Up - Fully charge power banks with the provided charger kit. Plug-In - Connect the power bank to the USB plug located in the pocket. Turn On - Press and hold touch-button control on the wrist for 3-5 seconds. Press touch-button to adjust the temperature. Features: The onboard temperature control button allows easy access to the 3 heat settings providing adjustable warmth Strategically placed heating elements use ultra-fine fibers for optimal heating performance An integrated heating system located along the fingers and thumb Waterproof zippered battery pocket stores rechargeable lithium-polymer battery 100% premium sheep skin outer shell Estimated Heating Times: High (Red): 145F - 2+ Hours Medium (White): 130F - 3+ Hours Low (Blue): 110F - 4+ Hours Material Contents: Outer Shell: 100% Sheep Skin Lining: 100% Polyester Microwire technology using patented micro-sized stainless steel fibers intertwined and encased in a proprietary waterproof coating Includes: (2) ActionHeat 5V Battery Heated Leather Dress Gloves (2) Rechargeable 5V 3000mAh Batteries (1) 24" Dual battery charger kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.