5V Battery Heated Mittens, Women's, Black, L/XL

  • Mfr # 675595810381

  • Zoro # G922408004


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
L/XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
675595810381
Zoro #
G922408004
UPC #
675595810381
Country of Origin
China

Dimensions

Size
L/XL

Details

Color
Black
Item
Mittens

Description

The ActionHeat 5V battery heated mittens are the perfect blend of quality, heating performance, and comfort. Using a lightweight textile, the ActionHeat mittens provides circulating warmth and comfort. The heating elements are perfectly positioned along your fingers and thumbs so the heat circulates throughout your entire hand for complete warmth. Slim batteries fit into a discreet pocket on the extended gauntlet for a comfortable fit. The ActionHeat 5V Mittens feature touch-button technology, with 3 easy to use heat settings. The mittens will reach a maximum temperature of 140F and can last up to 5+ hours. HOW TO USE: 1. Charge Up - Fully charge power banks with provided charger kit. 2. Plug-In - Connect the power bank to USB plug located in the pocket. 3. Turn On - Press and hold touch-button control on the wrist for 3-5 seconds. Press touch-button to adjust the temperature. Features: - Onboard temperature control button allows easy access to the 3 heat settings providing adjustable warmth - Strategically placed heating elements use ultra-fine fibers for optimal heating performance - An integrated heating system located along the fingers and thumb - Innovative outer shell construction, faux suede palm & brushed polyester lining provides extreme warmth - Waterproof zippered battery pocket stores rechargeable lithium-polymer battery - A thin layer of Thinsulate supplies quality insulation & wind protection - Weather-tight elastic cuff with cinch cord Estimated Heating Times: - High (Red): 140F - 2+ Hours - Medium (White): 120F - 3+ Hours - Low (Blue): 100F - 5+ Hours Material Contents: - Fantex waterproof membrane - Lightweight Slim Fit Textile Construction - Exterior shell constructed of heat-trapping material provides maximum warmth and comfort Includes: - (2) ActionHeat 5V Battery Heated Mittens - (2) Rechargeable 5V 3000mAh Batteries - (1) 24" Dual battery charger kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.