5V Battery Heated Premium Gloves, Men's, Black, L

  • Mfr # 675595808333

  • Zoro # G522407988


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
675595808333
Zoro #
G522407988
UPC #
675595808333
Country of Origin
China

Dimensions

Size
L

Details

Color
Black
Item
Gloves

Description

The ActionHeat 5V Premium heated gloves feature an innovative design & weathertight construction to provide a long-lasting, warm and comfortable experience. The premium gloves can last up to 5+ hours and can get up to 150F. The ActionHeat 5V Premium heated gloves provide finger and thumb heating elements and feature Thinsulate insulation for maximum heat retention. These premium gloves are guaranteed to keep your hands warmer no matter what the weather conditions. What makes ActionHeat different than the other heated brands is the unique 5V power bank technology. These revolutionary garments feature built-in heating panels, touch button technology and are made with ActionFlex material that provides lightweight warmth, comfort, and versatility. Great for skiing, hiking, hunting, shoveling snow and other work or play activities in a cold environment. These gloves will allow you to forget about the cold and let you focus more on enjoying your time outdoors. HOW TO USE: 1. Charge Up - Fully charge power banks with provided charger kit. 2. Plug-In - Connect the power bank to USB plug located in the pocket. 3. Turn On - Press and hold touch-button control on the wrist for 3-5 seconds. Press touch-button to adjust the temperature. Features: - Onboard temperature control button allows easy access to the 3 heat settings providing adjustable warmth - Strategically placed heating elements use ultra-fine fibers for optimal heating performance - An integrated heating system located along the fingers and thumb - Thinsulate insulation for added warmth and dexterity - Weather-tight cuff with cinch cord & plush inner lining - Articulated, pre-curved fingers with touchscreen fingertips - Waterproof zippered battery pocket stores rechargeable lithium-polymer battery Estimated Heating Times: - High (Red): 150F - 2+ Hours - Medium (Blue): 130F - 3+ Hours - Low (Green): 110F - 5+ Hours Material Contents: - Hipora tri-layered waterproof membrane - 40 grams of Thinsulate provide maximum insulation - Premium exterior shell constructed of heat-trapping polyester & durable leather - Internal trimming: Polartec tricot - External trimming: Leather gussets - Weather-tight cuff with cinch cord & plush inner lining Other specifications: - Weight with battery: 1.2lb - Charging time: 4-6 hours Includes: - (2) ActionHeat Heated Gloves W/ Heated Fingers - (2) Rechargeable 5V 3000mAh Batteries - (1) 24" Dual battery charger kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.