5V Battery Heated Snow Gloves, Men's, Black, S

  • Mfr # 675595809439

  • Zoro # G822408043


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675595809439
Zoro #
G822408043
UPC #
675595809439
Country of Origin
China

Dimensions

Size
S

Details

Color
Black
Item
Gloves

Description

The ActionHeat 5V battery heated snow gloves are the perfect blend of quality, heating performance, and comfort. The heating elements are perfectly positioned along your fingers and thumbs so the heat circulates throughout your entire hand for complete warmth. Slim batteries fit into a discreet pocket on the extended gauntlet for a comfortable fit. These gloves are great for walking your dog, going to a ballgame, and even on a construction site. The ActionHeat snow gloves feature touch-button technology, with 3 easy to use heat settings. The gloves will reach a maximum temperature of 140F and can last up to 5+ hours. HOW TO USE: 1. Charge Up - Fully charge power banks with provided charger kit. 2. Plug-In - Connect the power bank to USB plug located in the pocket. 3. Turn On - Press and hold touch-button control on the wrist for 3-5 seconds. Press touch-button to adjust the temperature. Features: - Onboard temperature control button allows easy access to the 3 heat settings providing adjustable warmth - Strategically placed heating elements use ultra-fine fibers for optimal heating performance - An integrated heating system located along the fingers and thumb - Innovative outer shell construction, faux suede palm & brushed polyester lining provides extreme warmth - Waterproof zippered battery pocket stores rechargeable lithium-polymer battery Estimated Heating Times: - High (Red): 140F - 2+ Hours - Medium (White): 120F - 3+ Hours - Low (Blue): 100F - 5+ Hours Material Contents: - Fantex waterproof membrane - 40 grams of Thinsulate provide maximum insulation - Exterior shell constructed of heat-trapping material provides maximum warmth and comfort Includes: - (2) ActionHeat 5V Battery Heated Snow Gloves w/ heated fingers - (2) Rechargeable 5V 3000mAh Batteries - (1) 24" Dual battery charger kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.