Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5V Battery Heated Softshell Jacket, Men's, Black, M

  • Mfr # 675595807657

  • Zoro # G822407992


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Black
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675595807657
Zoro #
G822407992
UPC #
675595807657
Country of Origin
China

Dimensions

Size
M

Details

Color
Black
Item
Jacket
Material
Polyester

Description

The ActionHeat 5V Battery Heated Jackets are revolutionary in the world of heated clothing. Using the patented 5V signal technology, it allows for most 5V battery to be used with the ActionHeat Jackets and Vests. The ActionHeat Jacket comes with a super powerful ActionHeat 5V Power Bank 6000mAh. This power bank powers your garment and can also charge your phone, tablet, or any USB charged device. Note: Heating times will diminish if used to charge other devices. ActionHeat battery heated apparel utilizes innovative technology designed to warm the core body temperature. These revolutionary garments feature built-in heating panels and are made with ActionFlex material that provides lightweight warmth, comfort, and versatility. ActionHeat heated garments use FAR infrared heating and ActionWave heat reflective technology to deliver hours of heat and comfort. ActionHeat allows you to stay warming and enjoy outdoor winter activities longer than ever before. HOW TO USE: 1. Charge Up - Fully charge power banks with provided charger kit. 2. Plug-In - Connect the power bank to USB plug located in the pocket. 3. Turn On - Press and hold touch-button control on the chest for 3 seconds. Press touch-button to adjust the temperature. Features: - Machine Washable - Gentle Cycle - The powerful Tri-Zone heating system includes 3 built-in heating panels, strategically placed on the chest and upper back to warm your core body temperature. - Touch-Button Control Technology (3 settings) - 4 LED power indicators display power banks battery life. - 2 zippered pockets plus hidden battery pocket - Cinch bungees for a comfortable fit. - Battery Voltage: 5-Volt - Power System: 2 amp - Colors Available: Black, Navy, Sharkskin Grey - Sizes Available: Men's: S-4XL Women's XS-XXL Material Contents: - Fabric: 94% polyester. 6% spandex. - Breathable fleece lined soft shell. - Water-resistant softshell sheds rain and snow. - Advanced heat-trapping insulation layer. - Ultra-fine carbon fiber heating panels. - YKK Zippers Estimated Heating Times: - High (Red): 150F - 2+ Hours - Medium (White): 130F - 3+ Hours - Low (Blue): 110F - 4.5+ Hours Includes: - (1) ActionHeat Jacket - (1) ActionHeat 5V Power Bank (6000mAh) - (1) USB Charging Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.