Zoro Homepage

5V Battery Heated Vest Liner, 4XL

  • Mfr # 810058854353

  • Zoro # G022408140


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Material
Polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058854353
Zoro #
G022408140
UPC #
810058854353
Country of Origin
China

Dimensions

Size
4XL

Details

Material
Polyester
Color
Black
Item
Vest Liner

Description

The ActionHeat Vest Liner is a great option for those who want to stay warm without all those bulky layers. Designed to be worn over another garment and under a jacket, the ActionHeat heated Vest Liner keeps your torso warm. ActionHeat battery heated apparel utilizes innovative technology designed to warm the core body temperature. These revolutionary garments feature built-in heating panels and are made with ActionFlex material that provides lightweight warmth, comfort, and versatility. ActionHeat heated garments use FAR infrared heating and ActionWave heat reflective technology to deliver hours of heat and comfort. ActionHeat allows you to stay warm and enjoy outdoor winter activities longer than ever before. Whether you are ready to ride around town on your motorcycle, hunt, tailgate, or enjoy the chill of the season, the ActionHeat 5 Volt Heated Vest Liner is ready to keep your warm! HOW TO USE: 1. Charge Up- Fully charge power banks with provided charger kit. 2. Plug-In- Connect the power bank to USB plug located in the pocket. 3. Turn On- Press and hold touch-button control for 3 seconds. Press touch-button again to adjust the temperature. Features: - Machine washable gentle cycle - Powerful Tri-Zone heating system includes 3 built-in - heating panels, strategically placed on the chest and - upper back to warm your core body temperature - Touch-Button Control Technology (3 settings) - 4 LED power indicators display power bank battery life - Zip front - Battery Voltage: 5-Volt - Power System: 2 Amp - Colors Available: Black Material Content: - 100% nylon exterior - 100% polyester interior Estimated Heating Times: - High (Red): 130F - 2+ Hours - Medium (White): 110F - 3+ Hours - Low (Blue): 90F - 4.5+ Hours Includes: - (1) ActionHeat Vest Liner - (1) ActionHeat 5V Power Bank (6000mAh) - (1) USB Charging Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.