Zoro Homepage

5V Battery Heated Work Jacket, Men's, Black, XXL

  • Mfr # 810058854407

  • Zoro # G522408152


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058854407
Zoro #
G522408152
UPC #
810058854407
Country of Origin
China

Description

Tough, rugged, and ready to work! The ActionHeat Canvas Work Jacket is built tough to provide warmth and comfort on or off the job. With the styling, industrial design, the work jacket features 3 built-in heating panels for ultimate heat. With its rib-knit cuffs and waist to help keep out the cold, this sturdy water-repellent and wind-resistant jacket is the perfect work garment. The ActionHeat work jacket comes with a super powerful ActionHeat 5V Power Bank 6000mAh. This power bank powers your garment and can also charge your phone, tablet, or any USB charged device. Note: Heating times will diminish if used to charge other devices. ActionHeat battery heated apparel utilizes innovative technology designed to warm the core body temperature. These revolutionary garments feature built-in heating panels and are made with ActionFlex material that provides lightweight warmth, comfort, and versatility. ActionHeat heated garments use FAR infrared heating and ActionWave heat reflective technology to deliver hours of heat and comfort. ActionHeat allows you to stay warming and enjoy outdoor winter activities longer than ever before. HOW TO USE: 1. Charge Up - Fully charge power banks with provided charger kit. 2. Plug-In - Connect the power bank to USB plug located in the pocket. 3. Turn On - Press and hold touch-button control on the chest for 3 seconds. Press touch-button to adjust the temperature. Features: - Machine Washable - Gentle Cycle - The powerful Tri-Zone heating system includes 3 built-in heating panels, strategically placed on the chest and upper back to warm your core body temperature. - Touch-Button Control Technology (3 settings) - 4 LED power indicators display power banks battery life. - Battery Voltage: 5-Volt - Power System: 2 amp - Heats up to 150F - Colors: Khaki Estimated Heating Times: - High (Red): 150F - 2+ Hours - Medium (White): 130F - 3+ Hours - Low (Blue): 110F - 4.5+ Hours Material Contents: - Heating panels made with ultra-fine carbon fiber - An advanced heat-trapping insulated layer - Water resistant material sheds rain and snow - Canvas exterior with rib-knit cuffs Includes: - (1) ActionHeat 5V Heated Work Jacket - (1) ActionHeat 5V Power Bank (6000mAh) - (1) USB Charging Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.