5V Slim-Fit Fleece Battery Heated Gloves, Women's, Grey, L

  • Mfr # 810058853677

  • Zoro # G022408171


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810058853677
Zoro #
G022408171
UPC #
810058853677
Country of Origin
China

Dimensions

Size
L

Details

Item
Gloves
Color
Grey

Description

The ActionHeat 5V battery heated slim fit fleece gloves offers unparalleled comfort, while providing the perfect combination of quality, and heating performance. The durable & lightweight fleece is soft to touch and provides excellent fit for your hand. The heating elements are perfectly positioned along your fingers and thumbs so the heat circulates throughout your entire hand for complete warmth. Slim batteries fit into a discreet pocket on the extended gauntlet for a comfortable fit. These gloves are great for walking your dog, going to a ballgame, or any other cold-weather activity. The ActionHeat fleece gloves feature touch-button technology, with 3 easy to use heat settings. The gloves will reach a maximum temperature of 140F and can last up to 5+ hours. HOW TO USE: Charge Up - Fully charge power banks with provided charger kit. Plug-In - Connect the power bank to USB plug located in the pocket. Turn On - Press and hold touch-button control on the wrist for 3-5 seconds. Press touch-button to adjust the temperature. Features: Onboard temperature control button allows easy access to the 3 heat settings providing adjustable warmth Strategically placed heating elements use ultra-fine fibers for optimal heating performance An integrated heating system located along the fingers and thumb Palm and fingers enforced with silicone design for extra grip and dexterity Waterproof zippered battery pocket stores a rechargeable lithium-polymer battery Slim-fit construction for optimal dexterity Lightweight and soft fleece material enhances maximum comfort Touch-button thumb and index finger Weather-tight elastic cuff with cinch cord Estimated Heating Times: High (Red): 140F - 2+ Hours Medium (White): 120F - 3+ Hours Low (Blue): 100F - 5+ Hours Material Contents: Weather-resistant plush fleece Thermal seal provides the heating system with durability & moisture protection Includes: (2) ActionHeat 5V Battery Heated Fleece Gloves w/ heated fingers (2) Rechargeable 5V 3000mAh Batteries (1) 24" Dual battery charger kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.