7V Everyday Battery Heated Gloves, Men's, Black, S

  • Mfr # 810058850485

  • Zoro # G522408183


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058850485
Zoro #
G522408183
UPC #
810058850485
Country of Origin
China

Dimensions

Size
S

Details

Color
Black
Item
Gloves

Description

The Everyday Heated Gloves from ActionHeat for Men are powered by a 7 volt battery, so your fingers and hands stay warm for up to 5+ hours! When you need a heated glove for those everyday tasks, such as walking the dog, running errands, watching your favorite sports outdoors, or whenever you want to keep your hands warm, the Men’s Action Heat 7 Volt Everyday Gloves are perfect. Don’t get caught out in the cold; wear the ActionHeat Men’s Heated Everyday Gloves! HOW TO USE: 1. Fully charge battery packs 2. Plug batteries into gloves 3. Press and hold button on gloves to turn on 4. Press button again to select heat level Features: - Lightweight and comfortable - Powered by two ultra-slim 7.4 volt 2,200 mAh rechargeable Li-poly batteries - Batteries fit neatly into discreet and easy-to-access pocket on back of the glove - Touch-button temperature control with 3 heat settings - Heats entire length of each finger as well as the thumb and back of the hand Material Content: - Heating system made of ultra-fine composite fiber built-in to evenly distribute hours of heat Estimated Heating Time: - High (Red): 150F - 2+ Hours - Medium (White): 130F - 3+ Hours - Low (Blue): 110F - 5+ Hours Includes: - (2) ActionHeat Everyday Gloves - (2) Rechargeable 7V Batteries - (1) Dual Charger - (1) Instruction Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.