Zoro Homepage

7V Rugged Leather Heated Work Gloves, Unisex, Black, L

  • Mfr # 810058854445

  • Zoro # G022408119


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058854445
Zoro #
G022408119
UPC #
810058854445
Country of Origin
China

Dimensions

Size
L

Details

Color
Black
Item
Gloves

Description

A tough job demands tough gloves. The ActionHeat 7V Leather Work Gloves are as brawny as you are and ready to warm your hands when you need it most. Constructed out of a tough leather outer shell, the ActionHeat 7V Work Gloves protect your hands and fingers from the bite of the cold so you can get the job finished. When you need the toughest heated gloves available, turn to the ActionHeat 7V Rugged Leather Heated Work Gloves. They work as hard as you do! Features: - Premium yellow leather and abrasion-resistant heavy-duty nylon shell - Soft tricot fleece lining - Waterproof and breathable membrane - Double layer of leather on palms - Precurved fingers for comfort and dexterity - Cuff cinched toggle - Heats entire length of each finger as well as the thumb and each side of the hand Material Contents: - Rugged leather and nylon outer - Soft lining - Microwire technology using patented micro-sized stainless steel fibers intertwined and encased in a proprietary waterproof coating Includes: - (2) 7V Rugged Leather Heated Work Gloves - (2) Rechargeable 7V Batteries - (1) Instruction Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.