AA Battery Heated Featherweight Glove, Men's, Black, L/XL

  • Mfr # 675595812156

  • Zoro # G922408158


product price:  $59.99
/ea

Key Features

Size
L/XL
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
675595812156
Zoro #
G922408158
UPC #
675595812156
Country of Origin
China

Dimensions

Size
L/XL

Details

Item
Gloves
Color
Black

Description

It may be winter and cold outside, but you have places to go and errands to run. Cold fingers are just not in the equation, so ActionHeat Featherweight AA Battery Gloves For Women to the rescue! Enjoy your daily activities longer and in comfort with these heated, lightweight gloves from the experts in heated apparel: ActionHeat. From the silicon etched on the fingers and palms to help you grip even the smallest item, all the way to the cinch corded gauntlet to keep out the wind and snow, the women’s AA Battery Featherweight Gloves from ActionHeat have your warmth and well-being in mind. ActionHeat battery heated apparel utilizes innovative technology designed to warm your core body temperature. These revolutionary garments feature built-in heating panels and are made with Action-Flex material that provides lightweight warmth, comfort, and versatility. ActionHeat heated garments use FAR infrared heating and ActionWave heat reflective technology to deliver hours of heat and comfort. ActionHeat allows you to stay warm and enjoy outdoor winter activities longer than ever before. The ActionHeat AA Featherweight Heated Gloves For Women are perfect for walking the dog, shoveling snow, going to a ballgame, hunting, fishing, or any of your outdoor activities. HOW TO USE: 1. Power Up - Insert (4) AA batteries into each power pack 2. Plug-In - Connect the power pack to the glove 3. Turn On - To activate heat, turn the power switch to "on" Features: - On/off button allows easy access to the heat - Strategically placed heating elements use ultra-fine fibers for optimal heating performance - Heating system located on the palm - Palm and fingers enforced with silicone design for extra grip and dexterity - Waterproof zippered battery pocket stores battery pack - Fantex waterproof membrane for moisture protection - Touch-button thumb and index finger - Weather-tight elastic cuff with cinch cord Material Contents: - Fantex waterproof membrane - Lightweight, slim fit softshell construction - Exterior shell constructed of heat-trapping material provides maximum warmth and comfort Estimated Heating Time: - 135F - 4+ Hours Includes: - (2) AA Battery Heated Featherweight Gloves - (2) AA Battery Power Packs (batteries not included) - (1) Instruction Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.