
AA Battery Heated Featherweight Glove, Men's, Black, S/M
Mfr # 675595812262
Zoro # G622408175
product price: $59.99
/eaKey Features
Color
Black
Size
S/M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675595812262
Zoro #
G622408175
UPC #
675595812262
Country of Origin
China
Dimensions
Size
S/M
Details
Color
Black
Item
Gloves
Description
It may be winter and cold outside, but you have places to go and errands to run. Cold fingers are just not in the equation, so ActionHeat Featherweight AA Battery Gloves For Women to the rescue! Enjoy your daily activities longer and in comfort with these heated, lightweight gloves from the experts in heated apparel: ActionHeat. From the silicon etched on the fingers and palms to help you grip even the smallest item, all the way to the cinch corded gauntlet to keep out the wind and snow, the women’s AA Battery Featherweight Gloves from ActionHeat have your warmth and well-being in mind. ActionHeat battery heated apparel utilizes innovative technology designed to warm your core body temperature. These revolutionary garments feature built-in heating panels and are made with Action-Flex material that provides lightweight warmth, comfort, and versatility. ActionHeat heated garments use FAR infrared heating and ActionWave heat reflective technology to deliver hours of heat and comfort. ActionHeat allows you to stay warm and enjoy outdoor winter activities longer than ever before. The ActionHeat AA Featherweight Heated Gloves For Women are perfect for walking the dog, shoveling snow, going to a ballgame, hunting, fishing, or any of your outdoor activities. HOW TO USE: 1. Power Up - Insert (4) AA batteries into each power pack 2. Plug-In - Connect the power pack to the glove 3. Turn On - To activate heat, turn the power switch to "on" Features: - On/off button allows easy access to the heat - Strategically placed heating elements use ultra-fine fibers for optimal heating performance - Heating system located on the palm - Palm and fingers enforced with silicone design for extra grip and dexterity - Waterproof zippered battery pocket stores battery pack - Fantex waterproof membrane for moisture protection - Touch-button thumb and index finger - Weather-tight elastic cuff with cinch cord Material Contents: - Fantex waterproof membrane - Lightweight, slim fit softshell construction - Exterior shell constructed of heat-trapping material provides maximum warmth and comfort Estimated Heating Time: - 135F - 4+ Hours Includes: - (2) AA Battery Heated Featherweight Gloves - (2) AA Battery Power Packs (batteries not included) - (1) Instruction Manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.