AA Battery Heated Fleece Gloves, Unisex, Navy, One Size

  • Mfr # 810058850164

  • Zoro # G122408170


product price: $39.99
/ea

Key Features

Color
Navy
Size
One Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058850164
Zoro #
G122408170
UPC #
810058850164
Country of Origin
China

Dimensions

Size
One Size

Details

Color
Navy
Item
Gloves

Description

The ActionHeat AA battery heated fleece gloves are great for any outdoor activity. With an easy on/off button, it's easy to add warmth and keep your hands nice and toasty. ActionHeat battery heated apparel utilizes innovative technology designed to warm the core body temperature. These revolutionary garments feature built-in heating panels and are made with Action-Flex material that provides lightweight warmth, comfort, and versatility. ActionHeat heated garments use FAR infrared heating and ActionWave heat reflective technology to deliver hours of heat and comfort. ActionHeat allows you to stay warming and enjoy outdoor winter activities longer than ever before. The AA fleece gloves are perfect for walking the dog, shoveling snow, going to a ballgame, hunting, fishing, or any outdoor activities. HOW TO USE: 1. Power Up - Insert (3) AA batteries into each power pack 2. Plug-In - Connect the power pack to the gloves 3. Turn On - To activate heat, click the red button Features: - Weather-resistant fleece & cozy fleece lining provides warmth, comfort, and versatility - Strategically placed heating elements use ultra-fine fibers for optimal heating performance - An integrated heating system located on the back of the hand - Heating panels encapsulated with a thermal seal provides additional durability & moisture protection Estimated Heating Times: - High (Red): 130F - 4+ Hours Material Contents: - Weather-resistant plush fleece - A layer of advanced Thinsulate insulation - A thermal seal provides the heating system with durability & moisture protection Includes: - (2) ActionHeat Heated Fleece Gloves - (2) Power packs (Batteries Not Included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.