Zoro Homepage

AA Battery Heated Insoles, L/XL

  • Mfr # 810058851819

  • Zoro # G622408069


product price: $49.99
/ea

Key Features

Material
Polyester
Width
4.8 in
Color
Black/Yellow
Size
L/XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058851819
Zoro #
G622408069
UPC #
810058851819
Country of Origin
China

Dimensions

Width
4.8 in
Size
L/XL

Details

Item
Insoles
Material
Polyester
Color
Black/Yellow

Description

The ActionHeat AA Insoles reach a maximum temperature of 140F and can last up to 2 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.