Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AA Cotton Battery Heated Socks, Black, L/XL

  • Mfr # 675595807428

  • Zoro # G716545892


product price: $37.99
/ea

Key Features

Material
Polyester
Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675595807428
Zoro #
G716545892
UPC #
675595807428
Country of Origin
China

Dimensions

Size
L/XL

Details

Material
Polyester
Color
Black/Yellow
Item
Socks

Description

The ActionHeat battery heated socks are the perfect blend of quality and comfort. The ActionHeat socks reach a maximum temperature of 140F and can last up to 4 hours. ActionHeat battery heated apparel utilizes innovative technology designed to warm the core body temperature. These revolutionary garments feature built-in heating panels and are made with ActionFlex material that provides lightweight warmth, comfort, and versatility.ActionHeat heated garments use FAR infrared heating and ActionWave heat reflective technology to deliver hours of heat and comfort. ActionHeat allows you to stay warmer and enjoy outdoor winter activities longer than ever before. HOW TO USE:1. Power Up - Insert 3 AA batteries into each power pack.2. Plug-In - Connect the power pack to the cord located in the pocket on the top of the sock.3. Turn On - Press the red power button on the power pack to turn on.Features:- Built-In heating panels strategically placed on the top of the toes use advanced ultra-fine fibers to provide superior heating performance- Battery Voltage: 4.5 Volt Power Packs- Power System: AA Batteries not included- Colors Available: Black- Recommended hand wash only. Note: Can use mesh wash bag for gentle machine wash.- Heats 4+ Hours- Unisex Fit- Sizes Available: S/M, L/XL, XXLEstimated Heating Times:- Heats up to 140F for up to 4+ hours.Material Contents:- Material Content: 70% Cotton and 30% LycraIncludes:- 2 ActionHeat Cotton Blend Socks- 2 AA Power Packs; Each Require 3 AA Batteries Batteries Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.