Shop ACTISENSE
Create Account
Isolated USB To Serial Gateway For Use w/NMEA0183, RS422 and RS232
- Mfr # USG-2
- Zoro # G523512414
product price:Â
$
187.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USG-2
- Zoro #
- G523512414
- UPC #
- 5060998710485
- Country of Origin
- China
Description
USG-2 Isolated USB To Serial Gateway For Use w/NMEA0183, RS422 And RS232 The USG-2 ensures safety and reliability when connecting a PC to your NMEA 0183 network. The USG-2 converts a USB port into a bi-directional serial port suitable for connecting to a marine standard NMEA 0183 data bus. It provides a far safer connection when compared to standard USB to serial converters. Electrical isolation is provided by the ISO-Drive output and OPTO-isolated input making installation simple and free from ground loops. The input uses the Actisense OPTO-isolation circuitry to protect any connected equipment from the most common system faults. The input can receive very low-level signals that are often too small to be received by a PC serial port. The USG-2 is the safest way to connect a boat's data network to an on-board PC. Features: NMEA 0183, RS422 & RS232 compatible ISO-Drive technology Pluggable screwless connector with locking latch & strain relief Encapsulated electronics High retention USB socket Diagnostic & power LEDs Baud rates from 300 to 230400 bps Bulkhead mount, with optional DIN rail mount kit Pluggable screwless connector Inputs & outputs protected against over voltage, ESD & short circuits Simple installation Protects PC from damage Eliminates ground loops Technical Specifications: Power Supply (USB) Power Source - Bus powered Maximum Bus Current - 50mA NMEA 0183 Port - Talker & Listener Number of Listener/Input Ports - One isolated NMEA 0183 Listener Number of Talker/Output ports - One isolated NMEA 0183 Talker Compatibility - Fully NMEA 0183, RS422 & RS232 compatible. RS485 Listener compatible Galvanic Isolation - NMEA 0183 Talker and Listener Isolation Speed/ Baud Rate - 4800 to 230400 bps / baud Connectivity - Pluggable screwless connector with locking latch and integrated push-button. Utilizes cage clamp for 12 to 24 AWG wires (both solid and stranded) Talker output voltage drive - >2.0V (differential) into 100Omega Talker output current drive - 20
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.