LLC ASD1001S 1 in. High Frequency Driver

  • Mfr # ASD1001SCREW
  • Zoro # G103997686
product price: 
$
88.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ASD1001SCREW
Zoro #
G103997686
UPC #
876358001330
Country of Origin
China

Description

  • This Eminence Asd1001s Is A 1" High Frequency Compression Driver That Handles 50 Watts Rms 2.5khz.
  • This Is An 8 Ohm Screw-on Type High Frequency Driver.
  • Clean Sound Makes This An Affordable 1" Replacement High Frequency Driver.
  • Works Well For Mobile Dj Systems, Sound Reinforcement, Etc.
  • Horn Throat Exit Diameter: 1" / 25.4mm.
  • Impedance: 20.
  • Frequency Response: 2.5kHz - 19kHz.
  • Power Rating 2.5kHz: 50 Watts.
  • Minimum Cut-off Frequency: 2.5kHz 18Db.
  • Sensitivity(2.83v 1m on APT200): 104.3dB.
  • Voice Coil Diameter: 1.357" / 34mm.
  • Voice Coil Former: Polyimide.
  • Diaphragm Material: Diamond Titanium.
  • Re: 6.5 ohms.
  • Le: 1.0mH.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews