Zoro Homepage

N2K Micro 4 Way T-Piece

  • Mfr # A2K-4WT

  • Zoro # G812299477


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2K-4WT
Zoro #
G812299477
UPC #
-
Country of Origin
Unknown

Description

N2K Micro 4 Way T-Piece The Actisense 4 Way T-Piece is for use where multiple drops or ‘ports’ are required from the NMEA 2000 backbone. It as quick and easy to install as a single T-Piece, uses less space than two individual T-pieces, and costs less than four. The Actisense range of NMEA 2000 connectors and cables has been designed using our specialist interconnect and NMEA knowledge. Features: NMEA 2000 Approved RoHS Compliant Specifications: Rated Current: 4A Rated Voltage: 60V DC Male Contact: Brass, gold plated Female Contact: Phosphor bronze, gold plated Contact Carrier: PA66 30% Glass filled, black Contact Polarization: Standard M12 -“A”- polarization Mating Thread: M12 Screw Cap: Brass, nickel plated O-Ring Seal: Rubber, Black Housing: TPU, flame retardant to UL94V-0, Halogen Free Internal Housing Shield: Copper Foil Weight: 105g Protection: IP67 when mated Operating Temperature: -20 degreesC to +70 degreesC Storage Temperature: -40 degreesC to +85 degreesC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.