NMEA2000 Micro T-Piece w/Female Connectors & 3M UL Certified Cable
- Mfr # A2K-MPT-2
- Zoro # G323512492
product price:Â
$
55.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2K-MPT-2
- Zoro #
- G323512492
- UPC #
- 5060998710140
- Country of Origin
- China
Description
NMEA2000 Micro T-Piece with Female Connectors & 3M UL Certified Cable The A2K-MPT-2 is a simple, safe, and efficient method of powering an NMEA 2000 network. Now with improved strain relief! The Micro Power T can easily provide power to the NMEA 2000 bus with micro-fit connectors to enable 'plug and play' connectivity. The Actisense-designed connectors are quality-engineered and shaped to allow easy and secure connections, using our specialist interconnect and NMEA knowledge. With its two female connectors, this power T is also fully Devicenet compatible. The Actisense specified cable is UL certified, and the three-meter cable length ensures that the A2K-MPT-2 offers complete flexibility when installing. Technical Specifications: Electrical Rated Current - 4A (each feed) Rated Voltage - 60VDC Mechanical Female Contact - Phosphor bronze, gold plated Contact Carrier - PA66 (30% Glass Filled), Black Contact Polarization - Standard M12 -"A"- polarization Mating Thread - M12 Screw Cap - Brass, nickel plated O-Ring Seal - Rubber, black Housing - PVC, black Cable Jacket Material - 0.8mm Nom. PVC, orange Cable Outer Diameter - 6.7mm +/-0.254mm Cable Length - 3M Wire Length - 100mm (7mm stripped) Wire Jacket - PVC Wires - 18 AWG (stripped and tinned) Drain - 18 AWG (34-strand tinned copper) Shield - Al-mylar Weight - 290g Approvals and Certifications Protection - IP67 (when mated) Operating Temperature - -20 Degrees C to +70 Degrees C Storage Temperature - -40 Degrees C to +85 Degrees C This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.