Shop ACTISENSE
Create Account
NMEA2000 Micro Terminator - Male
- Mfr # A2K-TER-M
- Zoro # G623512475
product price:Â
$
15.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2K-TER-M
- Zoro #
- G623512475
- UPC #
- 5060998710300
- Country of Origin
- China
Description
NMEA2000 Micro Terminator - Male Actisense terminators are exceptionally robust, designed to withstand the harsh conditions of the marine environment, and are easy to install. Each NMEA 2000 installation must have precisely two termination resistors installed, one at each end of the backbone, to ensure proper operation and signal integrity. The Actisense range of NMEA 2000 connectors and cables has been designed using our specialist interconnect and NMEA knowledge Technical Specifications: Electrical Rated Voltage (power pair) - 60VDC Rated Current - 4A Internal Termination Resistors - 120 Omega +/- 1% 500mW Mechanical Male Contact - Brass, gold plated Contact Carrier - PA66 (30% Glass filled), black Contact Polarization - Standard M12 -"A"- polarization Mating Thread - M12 Screw Cap - Brass, nickel plated O-Ring Seal - Rubber, Black Housing - PVC, black Weight - 15g Approvals and Certifications Protection - IP67 (when mated) Operating Temperature - -25 Degrees C to +70 Degrees C Storage Temperature - -40 Degrees C to +85 Degrees C This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.