Shop ACTISENSE

PRO NMEA 0183 Multiplexer/NMEA 2000 Gateway

  • Mfr # PRO-NDC-1E2K
  • Zoro # G623512406

product price: 
$
754.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO-NDC-1E2K
Zoro #
G623512406
UPC #
5060998710751
Country of Origin
United Kingdom

Description

PRO NMEA 0183 Multiplexer/NMEA 2000 Gateway Interconnectivity, reimagined! The PRO-NDC-1E2K is much more than an NMEA 0183 Multiplexer... Rugged, Robust, Type Approved Multiplexer with built-in NMEA 2000 connectivity, high-speed Ethernet streaming of data, flexible configuration, auto-switching and sentence level filtering. Managing and routing your NMEA data is straight forward, hassle free using the PRO-NDC-1E2K Features: Auto-switching between inputs to allow for a primary, secondary, tertiary priority input. Configurable baud rates to allow 38400 and 4800 baud devices to operate through the same multiplexer. Sentence filtering to block unwanted sentences from specific outputs helps to limit bandwidth consumption. Easy to configure using the web based UI, no need to manually enter and edit strings of text. RINA type approved device means the multiplexer is fit for leisure, commercial and class / type installations. Multiple LED's allow for 'quick glance' diagnostics to ensure everything is operating correctly. Certified NMEA 2000 device connectivity allows for conversion and output of data onto NMEA 2000 network. Bi-directional conversion to and from N2K Network allows for seamless integration between legacy and new equipment. NMEA 0183 data streaming over Ethernet enables connectivity to existing Ethernet devices and systems. NMEA 2000 data streaming over Ethernet. 5 OPTO-Isolated NMEA 0183 inputs and 2 ISO-Drive NMEA 0183 outputs provide protection for all connected instruments. Type-approved (RINA). NMEA 0183 Ethernet streaming NMEA 2000 Ethernet streaming NMEA 2000 output via M12 5x Configurable Opto-isolated NMEA 0183 inputs. 2x Configurable ISO-Drive isolated NMEA 0183 outputs. 1x Bi-directional, configurable, isolated serial port. Automatic baud rate matching on inputs. Advanced data filtering / routing. Free firmware updates making the device future-proof. Diagnostic LEDs on all inputs and outputs. Bi-colour status LED. Panel mountable. Stainless Steel housing for added durability Quick and easy to install Configuration using standard web browser, no PC operating system compatibility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.