Shop ACTISENSE
Create Account
PRO NMEA Buffer - 1 OPTO Input, 6 ISO-Drive Outputs, Serial Port, Pluggable Screw Terminal
- Mfr # PRO-NBF-1
- Zoro # G123512395
product price:Â
$
398.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO-NBF-1
- Zoro #
- G123512395
- UPC #
- 5060998710546
- Country of Origin
- United Kingdom
Description
PRO NMEA Buffer - 1 OPTO Input, 6 ISO-Drive Outputs, Serial Port, Pluggable Screw Terminals Safely connect one Talker to six Listeners with full isolation. The Type-approved NMEA Buffer PRO-NBF-1 Buffer isolates and buffers NMEA 0183 data, with the power to drive multiple devices. Able to distribute up to six identical, amplified streams of data from one source, the NMEA signals are buffered to ensure that each Listener receives the data at the required voltage levels, providing consistent data quality. Isolation of the input and outputs ensures the protection of the source Talker device and Listener devices. The NMEA Buffer has ISO-Drive technology on the outputs and OPTO-isolation on the input, which enables you to connect the NMEA 0183 Buffer with complete peace of mind. The stainless steel housing makes the device rugged, sturdy, and gives it increased durability. The metal case also acts as an RF Shield, making the device an ideal addition to commercial installations. To make installation quick and simple, the PRO-NBF-1 features 2-part pluggable connectors that allow use of screw terminals, and a professional DIN Rail mounting system (DIN Rail not included). The device can also be mounted directly to the bulkhead. The optional strain relief brackets can be provided to ensure reliable professional cable management. Helpful LEDs indicate power, input, and output operation. Features: One Opto-Isolated Input Six ISO-Drive outputs Outputs automatically track the input baud rate RS-232, RS-422 and RS-485 Listener compatible ISO-Drive separates the Listener from the Talker to protect both the PRO-NBF-1 and each connected device Wide compatibility means simplified installation Simple installation saves time and money and provides peace of mind Type Approved (RINA) Technical Specifications: Power Supply Input Supply Voltage - 9 to 35V DC Input Supply Current - 150mA max at 12V DC (all outputs at full drive into 100Omega loads) Input Protection - Continuous reverse polarity and ESD protection Power Indicator - LED, Blue - Indicates unit is functioning correctly Input Supply Connector - Pluggable 2-way screw terminal,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.