Shop ACTIVAR CONSTRUCTION PRODUCTS GROUP

Steel Door Louver 800A12460B, Inverted inYin Blades, 50% Free Area, 24in X 60in, Bronze

  • Mfr # 800A1 2460B

  • Zoro # G808434318


product price:  $1,201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800A1 2460B
Zoro #
G808434318
UPC #
-
Country of Origin
United States

Description

800 series louver with inverted y blades inverted y blades recommended for schools, class a and institutional buildings with non-vision construction and 4 mounting options material: 18 gauge crs frame and 20 gauge blades. Min size 6 x 4 max 48 x 80. construction: louvers: inverted y blades with 1 blade spacing are attached by interlocking construction to the 1 deep, welded frame. Non-vision. Multiple sections can be combined for larger sizes. 800a1 frame: self-attaching frame with 1-1/4 trim, mitered and welded corners. Screws fasten through frame into louver core, leaving corridor side of frame free of fasteners.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.