Zoro Homepage

Air Stone, Round, 4" x 1

  • Mfr # AS4RD

  • Zoro # G4977148


product price: $11.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS4RD
Zoro #
G4977148
UPC #
638104004725
Country of Origin
China

Details

Item
Air Stone,Round,4" x 1"

Description

Air Stone,Round,4 In. x 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.