Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11317 Fender Lines; Navy

  • Mfr # AC956536

  • Zoro # G603718903


product price: $33.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC956536
Zoro #
G603718903
UPC #
739608520381
Country of Origin
China

Description

Features
  • Provides an adjustable and secure tie off for your boat fenders
  • Built in loop eliminates knot tying and works on all types of fenders
  • Package includes 2 6 feet fender loc lines; 3/8 inch in diameter
  • Polypropylene rope is color matched to your Taylor fender
Specifications
  • Color: Navy
  • Dimension: 0.5 H x 10 W x 8 L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.