Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1133 Tidy-Ups Fender Adjuster Kits

  • Mfr # AC871254

  • Zoro # G303693647


product price: $56.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC871254
Zoro #
G303693647
UPC #
753153175674
Country of Origin
China

Description

Features
  • Tidy-Ups fender adjuster kits
  • Made from high quality marine grade components, they are quick and easy to use
Kits Includes
  • (1) Tidy-Ups Fender Adjustment and (6) feet of 3/8" solid braid polypropylene rope
Specifications
  • Dimension: 10" H x 5.87" W x 2" L
  • Weight: 0.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.