Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1632 11 in. Aluminum Windshield Support Bar

  • Mfr # AC858012

  • Zoro # G404003826


product price: $52.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC858012
Zoro #
G404003826
UPC #
753153175698
Country of Origin
China

Description

Windshield support bars are made from either anodized aluminum tubing with nylon fittings or powder coat aluminum tubing with chrome fittings. The fittings allow for pivot in almost every direction for easy installation.

Specifications
  • Size: 11"
  • Materila: Aluminum
  • Dimension: 0.75" H x 2.94" W x 17.75" L
  • Weight: 0.2 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.