Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RD6061P Cold Air Intake, 2004-2009 Mazda 3

  • Mfr # AC364798

  • Zoro # G815963252


product price: $492.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC364798
Zoro #
G815963252
UPC #
661541764556
Country of Origin
China

Description

The rd series is a cold air intake system for the enthusiast craving mid range power. The intake tube is strategically placed behind the front bumper to acquire colder denser air. Although most of the rd series is a one piece design several are two piece designs due to the mass air flow meters. Every rd system is certified or pending by the california air resource board and backed by technology. Features -Dyno tuned for peak performance gains -Constructed of 6061 aluminum aerospace alloy -Tig welded ports and brackets -Stainless steel clamps -Cnc dyno tuned mass air flow flange -Direct bolt-in application -Recommended use - Racing -Bent type - Multi-angle bend -Tube finish - Polished -Tube color - Silver -Tube material - Aluminum -Filter color - Blue -Filter material - Cotton gauze -Protection type - Open element -Fits for - 2004-2009 mazda 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.