Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SoftStart 30 Amp Plug and Play Soft Start for RV Air Conditioner on Motor Homes

  • Mfr # ACS30PS

  • Zoro # G616501080


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Plug Type
14-50P
Height (In.)
2.8 in
Receptacle Type
14-50R
Amps
30A
Capacity
5250 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS30PS
Zoro #
G616501080
UPC #
810156091261
Country of Origin
China

Dimensions

Height (In.)
2.8 in
Length
18.7 in
Width (In.)
2.8 in

Details

Plug Type
14-50P
Receptacle Type
14-50R
Amps
30A
Capacity
5250 J
Application
RV and Motor Home Air Conditioners
Watts
6250/12500W
Item
Surge Protection
Standards
cETLus
Voltage
125/250V
Color
White
Material
PVC & Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.