Zoro Homepage

Model 'n Mold Sculpting Sensory Sand, 3 lbs. Per Pack, 2PK

  • Mfr # 500

  • Zoro # G721734472


product price: $64.35
/pk 2, $32.18/ea

Key Features

Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Natural
Material
Sand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500
Zoro #
G721734472
UPC #
194629131426
Country of Origin
United States

Details

Recommended Age
4+ years
Recommended Grade
Grade PK+
Color
Natural
Material
Sand

Description

ACTIVA Model 'n Mold is natural sculpting sensory sand that is easy and fun to use, is waterproof and non-toxic. It is a special sand that is designed for creative use indoors or out, and is perfect for all ages. It can be used over and over again as it won't dry out! Children love this sensory sculpting sand for creative, screen-free playtime. Drive toy trucks though it, create magical fairy worlds, or build free-form sand castles! The possibilities are endless. For hobbyists, Model 'n Mold allows you to build incredible sand projects such as a castle and also the moat around the castle that can be filled with water! Create exciting landscapes and topographical maps, including rivers and lakes that hold water and that can survive being studied and re-formed as needed. And for artists, Model 'n Mold is perfect for fast dimensional studies and as an introductory carving material for all arts and craft projects. Each pack includes 3 lbs. of sand. Sold as 2 packs for a total of 6 lbs. of sand.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.