Zoro Homepage

Rigid Wrap Plaster Cloth, 6in.W x 50ft.L Roll

  • Mfr # API238

  • Zoro # G616038654


product price: $35.55
/ea

Key Features

Color
White
Includes
1 Roll
Material
Plaster Cloth
Recommended Age
8+ years
Recommended Grade
Grade 3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
API238
Zoro #
G616038654
UPC #
36061002387
Country of Origin
China

Details

Color
White
Includes
1 Roll
Material
Plaster Cloth
Recommended Age
8+ years
Recommended Grade
Grade 3+

Description

Rigid Wrap plaster cloth is a high-quality plaster gauze that activates easily with water, making sculpting simpler than ever. Just wet the cloth and shape it on its own or over almost any surface to create detailed forms. It air-dries in just 30 minutes and accepts most paints and finishes, making it ideal for a variety of projects. Versatile and user-friendly, it can be used on its own or to provide structure and support when combined with Activ-Wire Mesh, CelluClay, or FastMache. Each roll is individually wrapped for extended shelf life and cleaner storage. Perfect for fine artists, sculptors, mixed-media artists, educators, art teachers, hobbyists, and crafters, Rigid Wrap is a reliable tool for artistic expression. Each roll measures 6-inch by 50-foot rolls. It is certified non-toxic by ACMI and compliant with CPSIA standards.


  • Rigid Wrap® plaster cloth is a premium quality plaster gauze that is ready-to-activate with water
  • Simply wet and shape - alone or over almost any surface - to simplify sculpting.
  • Air dries in just 30 minutes
  • Useable on its own or to provide structure and support to made with Activ-WireTM Mesh, CelluClayTM, and/or FastMache
  • Fine artists, sculptors, and mixed media artists

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.