Zoro Homepage

12 x 12 Uninsulated Fire-Rated Access Door

  • Mfr # Z61212SCPC

  • Zoro # G315756231


product price: $156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z61212SCPC
Zoro #
G315756231
UPC #
724086083725
Country of Origin
China

Description

Features -The Acudor FB-5060 is approved by Underwriters Laboratories UL for 1 1/2 hours B label in walls -And ULC for 2 hours B label in walls. -Designed to maintain continuity in a 2-hour fire barrier wall -Material - Steel-16 gauge door 16 gauge mounting frame -Hinge - Concealed -Frame - Flanged to be 1 in.wide mounting frame to have anchor straps -Door - Flush to frame with reinforced edges -Self-Closing -Self-Latching -Inside Latch Release -Finish - Prime Coated Steel -Size - 12 x 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.