Shop ACUDOR
Create Account
4785697 24 x 24 in. Plumbing Outlet Box Steel; White
Mfr # 4785697
Zoro # G004108723
product price:Â $444.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4785697
- Zoro #
- G004108723
- UPC #
- 752594024244
- Country of Origin
- Canada
Description
Features
- The drawn flanged door panel has roundedecorners for both safety and an architecturally pleasing appearance
- The frame is drawn as one piece, which provides excellent strength and rigidity
- Roundedecorners for safety
- Design of the hidden hinge helps prevent binding
- Color: White
- Height: 24 in.
- Material: Steel Door
- Material Type: Galvanized Steel Door
- Country of Origin: Canada
- Weight: 11.6lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.