
Acudor Access Panel
Mfr # Z91212SCWH
Zoro # G2708462
product price: $30.59
/eaKey Features
Door Height
12 in
Door Width
12 in
Material
20 Gauge Galvanized Steel
Finish
White baked on polyester powder coat
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z91212SCWH
Zoro #
G2708462
UPC #
752594012128
Country of Origin
Canada
Dimensions
Door Height
12 in
Door Width
12 in
Details
Material
20 Gauge Galvanized Steel
Finish
White baked on polyester powder coat
Color
White
Description
The Acudor universal flush access door for walls and ceilings, designed for installation in all types of flush surfaces. The drawn flanged door panel has rounded corners for both safety and an architecturally pleasing appearance. The frame is drawn as one piece, which provides excellent strength and rigidity. Fabricated from galvanized steel and coated with a white baked on polyester powder paint, this door will perform well in high corrosive and exterior applications.
- • Easy to install in most flat surfaces, including drywall, plaster, tile and masonry
- • 1-piece trim flange resists sagging and distorting
- • Provides access to shutoff valves, electrical junctures, cable raceways and a variety of other needs
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.