
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD50700606
Zoro #
G204928589
UPC #
-
Country of Origin
Canada
Description
constructed of a 24 gauge galvanized steel double panel door and frame with mill finish for long lasting durability. 1/8" thick x 1/2"w closed cell neoprene gasketing between insulated door and frame assures tight seal without obstruction in air system. Frame includes 5/8" notched knock over tabs. Door panel filled with 2" fiberglass insulation compressed into 1" and includes aluminum continuous piano hinge. 6" w x 6" h outside flange dimensions. 4-3/4" w x 5/8" d x 4-3/4" h return flange dimensions. Color finish is silver . Number of latches is 1 .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.