This item is Discontinued.

Acuity Brands Lighting Lithonia Lithonia 2x4 LED Recessed Lens Troffer, 36.3W, 120V, 4222 Lumens, 4000K 2GTL4 120 LP840

This item is Discontinued.

Acuity Brands Lighting Lithonia

Lithonia 2x4 LED Recessed Lens Troffer, 36.3W, 120V, 4222 Lumens, 4000K (Discontinued)

Mfr # 2GTL4 120 LP840
Zoro # G108588858
UPC # 190887032192
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2GTL4 120 LP840
Zoro #
G108588858
UPC #
190887032192
Country of Origin
United States

Description

Lithonia 2gtl4 120 lp840 2x4 led recessed lens troffer, 36.3w, 120v, 4222 lumens, 4000k the gtl series led 2'x4' recessed troffer provides all of the great benefits of an led luminaire, while maintaining the familiar look of traditional linear fluorescent. This allows for a seamless one-for-one transition to led without disrupting the look of the overall space. Led unit comes with a prismatic lens, and features up to 53% energy savings to help bridge the price gap between led and fluorescent. All of these benefits make the gtl a great choice for school, office, retail, residential and hospital applications. smooth hemmed sides and smooth inward formed end flanges for safe handling. Lighter-weight fixture allows for safe, easy installation. Long-life leds, coupled with high-efficiency drivers, provide extended service life. The gtl delivers up to 116 lumens per watt and led lumen maintenance of l80/60,000 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.