Zoro Homepage

Lithonia Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo

  • Mfr # LHQM LED R M6

  • Zoro # G408430697


product price: $283.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHQM LED R M6
Zoro #
G408430697
UPC #
745976254438
Country of Origin
United States

Description

Quantum premium quick mount led lamp heads red exit / unit combo intended use: suitable for applications requiring quick installation of both exit sign and unit equipment. Attractive 10 tall, streamlined design is great for above-the-door applications and other tight fits. features: precision-molded thermoplastic housing is impact and scratch resistant, corrosion proof and uv-stabilized to resist discoloration. Innovative snap-together design allows installation in less than three minutes. Long-life leds feature very low energy consumption and rated life up to 25 years. Consumes less than one watt of energy. Fully assembled single-face exit with optional extra faceplate for easy field conversion to double face. Replaceable chevron directional indicator knockouts for choice of direction. Universal mounting capability top, back or end canopy provided. Automatic recharge after discharge. Conveniently located test switch and status indicator provide visual and manual means of monitoring system operation. U.s. Patent no. D484,272, 5,526,251, 5,611,163, 5,797,673, 5,954,423, 6,142,648 and 6,848,798. Other patents pending. listings: ul listed. Meets ul924. Ul damp location listed 50 to 104f 10 to 40c standard. Nom certified see options. construction: precision-molded thermoplastic housing is impact-resistant, corrosion-proof and uv-stabilized to resist discoloration. Quick-mount installation. Innovative, snap-together design allows for installation in less than three minutes. Factory assembled and prewired. Replaceable chevron directional indicator knockouts for choice of direction. Side-mount lamp heads reduce overall height, allowing for easy fit over doorways. Long-life leds feature very low energy consumption and rated life up to 10 years. Dual-voltage input standard 120/277v. Sealed, maintenance-free, lead-calcium battery standard. Nickel-cadmium battery optional. Two 5.4w wedge-based krypton lamps offer 32% more lig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.