Zoro Homepage
This item is Discontinued.
Acuity Brands Lighting Lithonia Lithonia Wall Switch Decorator Sensor - Passive Infrared Pir: White WSX WH

Lithonia Wall Switch Decorator Sensor - Passive Infrared Pir: White (Discontinued)

  • Mfr # WSX WH
  • Zoro # G108640907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSX WH
Zoro #
G108640907
UPC #
745975809714
Country of Origin
United States

Details

Finish
Gloss
Color
Black, Gray, Ivory, Light Almond, Red, White
Application Type
Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses
Voltage Rating
347
Series
WSX
Regulatory Listing
cUL, UL
Control Protocol
0-10V
Product Type
Sensor
Mounting Type
Semi-recessed
Control Device Type
Daylight Sensor, Occupancy Sensor, On/Off Switch
Environmental Listing
High Humidity

Description

Intended use: wall switch decorator sensor features: pir occupancy detection, small motion detection up to 20 ft, self - contained relay - no power pack needed, interchangeable hot & load wires, 3-way multi-level switching compatibility, adjustable time delay, 100 hr lamp burn-in timer, green led indicator listings: ul and cul listed construction: a user programmable time delay ensures that once the room is vacated the sensor will time out and turn off the lights. Additionally, the wsd series sensors have operating modes such as reduced turn on sensitivity and switch disable that are all fully programmable using the front push-button. optics: small motion detection up to 20 ft electrical: the sensor is line powered and can switch line voltage. installation: mounting: single gang switch box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.