LED Flush Mount Light, Round Fixture
Mfr # 281R2M
Zoro # G422412389
product price: $45.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281R2M
Zoro #
G422412389
UPC #
193048167894
Country of Origin
Mexico
Description
LED Flush Mount Light, Diameter 11 in, Overall Length 11 1/8 in, Series FMLR, Light Output 1,200 lm, 1,800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 18 W, Voltage 120V AC, Overall Height 2 3/4 in, Overall Width 11 1/8 in, Housing Color White, Housing Finish Matte, Housing Material Acrylic, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.