Zoro Homepage

Wall Switch, White, Wall Plate Included

  • Mfr # 268UH8

  • Zoro # G222409664


product price: $84.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268UH8
Zoro #
G222409664
UPC #
194994625827
Country of Origin
Mexico

Description

Wall Switch, Number of Buttons 4, Sensor Operation Photocell, Compatible with Series SSW, Operating Voltage 120 to 277V AC, Sensing Technology Switch Only, Load Rating @ 120V AC 120-277, Communication Method Hard Wired, Neutral Required No, Color White, Nightlight No, Dimming Method 0-10V, Includes Dimming Switch Dimming Switch Included, Includes Wall Plate Wall Plate Included, Series WSXA, Coverage Angle 180 Degrees , Fan Rated No, Installation Location Wall, Standards cUL Listed, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.