Brilliant Green Agar w/Sulfapyridine
Mfr # 7299-500g
Zoro # G7951391
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Size
500 mL
Application
Selective Enrichment of Salmonella SPP
Shelf Life
2 yr
Standards
29 CFR 1910.1200, GHS
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7299-500g
Zoro #
G7951391
UPC #
-
Country of Origin
United States
Dimensions
Size
500 mL
Details
Item
Brilliant Green Agar with Sulfapyridine
Application
Selective Enrichment of Salmonella SPP
Shelf Life
2 yr
Standards
29 CFR 1910.1200, GHS
Container Type
Bottle
Product Form
Powder
Minimum Storage Temperature - Centigrade
2 Degrees C
Maximum Storage Temperature - Centigrade
30 Degrees C
Media Type
Brilliant Green Agar with Sulfapyridine
Description
Brilliant Green Agar with Sulfapyridine, Media Type Brilliant Green Agar with Sulfapyridine, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Selective Enrichment of Salmonella SPP, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.