Zoro Homepage
This item is Discontinued.
Acumedia Egg Yolk Emulsion, 100 ml 7982-100ml

Egg Yolk Emulsion, 100 ml (Discontinued)

  • Mfr # 7982-100ml
  • Zoro # G7916951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7982-100ml
Zoro #
G7916951
UPC #
-
Country of Origin
United States

Dimensions

Size
100 mL

Details

Item
Egg Yolk Emulsion,100 ml
Shelf Life
2 yr
Application
Culture Media for the Microbial Analysis of Food, Animal Feed, Water and Environmental Samples
Container Type
Vial
Standards
29 CFR 1910.1200, GHS
Minimum Storage Temperature - Centigrade
2 Degrees C
Maximum Storage Temperature - Centigrade
8 Degrees C
Media Type
Egg Yolk Emulsion
Product Form
Liquid

Description

Egg Yolk Emulsion,100 ml, Media Type Egg Yolk Emulsion, Size 100 mL, Product Form Liquid, Container Type Vial, Shelf Life 2 yr, Standards 29 CFR 1910.1200, GHS, Application Culture Media for the Microbial Analysis of Food, Animal Feed, Water and Environmental Samples, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.