Lauryl Tryptose Broth
Mfr # 7324-10kg
Zoro # G8082949
product price: $1,944.99
/ea
Free Shipping & Returns
Key Features
Size
10 L
Standards
29 CFR 1910.1200, GHS
Application
Detection of Coliform Bacteria In Water and Wastewater
Shelf Life
2 yr
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7324-10kg
Zoro #
G8082949
UPC #
-
Country of Origin
United States
Dimensions
Size
10 L
Details
Item
Lauryl Tryptose Broth
Standards
29 CFR 1910.1200, GHS
Application
Detection of Coliform Bacteria In Water and Wastewater
Shelf Life
2 yr
Container Type
Pail
Reference Methods
ISO Standard 11866-2
Product Form
Powder
Media Type
Lauryl Tryptose Broth
Minimum Storage Temperature - Centigrade
2 Degrees C
Maximum Storage Temperature - Centigrade
30 Degrees C
Description
Lauryl Tryptose Broth, Media Type Lauryl Tryptose Broth, Size 10 L, Product Form Powder, Shelf Life 2 yr, Reference Methods ISO Standard 11866-2, Standards 29 CFR 1910.1200, GHS, Application Detection of Coliform Bacteria In Water and Wastewater, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.