Lysine Iron Agar
Mfr # 7211-500g
Zoro # G8002570
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Size
500 mL
Shelf Life
2 yr
Application
Differentiation of Microorganisms on the Basis of Lysine Decarboxylase and Hydrogen Sulfide Production
Standards
29 CFR 1910.1200, GHS
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7211-500g
Zoro #
G8002570
UPC #
-
Country of Origin
United States
Dimensions
Size
500 mL
Details
Item
Lysine Iron Agar
Shelf Life
2 yr
Application
Differentiation of Microorganisms on the Basis of Lysine Decarboxylase and Hydrogen Sulfide Production
Standards
29 CFR 1910.1200, GHS
Container Type
Bottle
Media Type
Lysine Iron Agar
Minimum Storage Temperature - Centigrade
2 Degrees C
Product Form
Powder
Maximum Storage Temperature - Centigrade
30 Degrees C
Description
Lysine Iron Agar, Media Type Lysine Iron Agar, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards 29 CFR 1910.1200, GHS, Application Differentiation of Microorganisms on the Basis of Lysine Decarboxylase and Hydrogen Sulfide Production, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.