MacConkey Agar
Mfr # 7102-10kg
Zoro # G8005431
product price: $2,362.99
/ea
Free Shipping & Returns
Key Features
Size
10 L
Application
Isolation and Differentiation of Gram-Negative Enteric Bacilli
Shelf Life
2 yr
Standards
29 CFR 1910.1200, GHS
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7102-10kg
Zoro #
G8005431
UPC #
-
Country of Origin
United States
Dimensions
Size
10 L
Details
Item
MacConkey Agar
Application
Isolation and Differentiation of Gram-Negative Enteric Bacilli
Shelf Life
2 yr
Standards
29 CFR 1910.1200, GHS
Container Type
Bottle
Maximum Storage Temperature - Centigrade
30 Degrees C
Reference Methods
EP, JP, USP
Product Form
Powder
Minimum Storage Temperature - Centigrade
2 Degrees C
Media Type
MacConkey Agar
Description
MacConkey Agar, Media Type MacConkey Agar, Size 10 L, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods EP, JP, USP, Standards 29 CFR 1910.1200, GHS, Application Isolation and Differentiation of Gram-Negative Enteric Bacilli, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.