MacConkey Agar w/Sorbitol
Mfr # 7320-500g
Zoro # G7974519
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Size
500 mL
Shelf Life
2 yr
Application
Isolation of Pathogenic Escherichia Coli
Standards
EN 149 FFP2S
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7320-500g
Zoro #
G7974519
UPC #
-
Country of Origin
United States
Dimensions
Size
500 mL
Details
Item
MacConkey Agar w/Sorbitol
Shelf Life
2 yr
Application
Isolation of Pathogenic Escherichia Coli
Standards
EN 149 FFP2S
Container Type
Bottle
Maximum Storage Temperature - Centigrade
30 Degrees C
Minimum Storage Temperature - Centigrade
2 Degrees C
Product Form
Powder
Media Type
MacConkey Agar with Sorbitol
Description
MacConkey Agar w/Sorbitol, Media Type MacConkey Agar with Sorbitol, Size 500 mL, Product Form Powder, Container Type Bottle, Shelf Life 2 yr, Reference Methods Not Applicable, Standards EN 149 FFP2S, Application Isolation of Pathogenic Escherichia Coli, Maximum Storage Temperature - Centigrade 30 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.